119 gal. Indirect-Fired Water Heater
AquaPro™ 119 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight, easily maneuvered non-metallic tank
- No anode to check, no annual maintenance
- Convenient top connections
- Digital temperature control
- Removable copper finned high output coil
- Durable brass drain valve
- Low heat loss, 2" foam insulation
Specifications
- Capacity:
- 119 gal
- Collection:
- AquaPro™
- Diameter:
- 28 in
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 477
- Height:
- 76 in
- Material:
- Composite
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 155 lb