This product requires certification to purchase.

55 gal. Residential Indirect Water Heater

You last purchased this on
 
Weil Mclain

AquaPro™ 55 gal. Residential Indirect Water Heater

  • Fast #
  • Part #W633500201
  • Item #7777435
  • Manufacturer Part #633500201
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

AquaPro™ 55 gal. Residential Indirect Water Heater

  • Fast #
  • Part #W633500201
  • Item #7777435
  • Manufacturer Part #633500201
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight, easily maneuvered non-metallic tank
  • No anode to check, no annual maintenance
  • Convenient top connections
  • Digital temperature control
  • Removable copper finned high output coil
  • Durable brass drain valve
  • Low heat loss, 2" foam insulation
  • Requires Certification

Specifications

Capacity:
55 gal
Collection:
AquaPro™
Diameter:
28 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
217
Height:
41 in
Material:
Composite
Power Source:
Indirect
Pressure - Maximum:
150 psi
UL Listed:
No
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired
Weight:
95 lb