This product requires certification to purchase.

80 gal. Indirect-Fired Water Heater

You last purchased this on
 
Weil-McLain

AquaPro™ 80 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #W633500202
  • Item #7777432
  • Manufacturer Part #633500202
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil-McLain

AquaPro™ 80 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #W633500202
  • Item #7777432
  • Manufacturer Part #633500202
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 80 gallon composite indirect fired water heater
  • Lightweight, easily maneuvered non-metallic tank
  • No anode to check, no annual maintenance
  • Convenient top connections
  • Digital temperature control
  • Removable copper finned high output coil
  • Durable brass drain valve
  • Low heat loss, 2 in. foam insulation
  • Requires Certification

Specifications

Capacity:
80 gal
Collection:
AquaPro™
Diameter:
28 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
381
Height:
53-1/2 in
Pressure - Maximum:
150 psi
UL Listed:
No
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired
Weight:
125 lb