Residential 175000 BTU Burner
This product has been replaced by
Manufacturer Part #521100044
Beckett™ BE Series 1 Residential 175000 BTU Burner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Must be ordered with boiler
- Beckett AFG high-efficiency flame retention burner
- Single stage fuel unit
- Capacity: 1.45 gph
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Documents
Specifications
- Application:
- Residential
- BTU:
- 175000
- Brand Model Compatibility:
- WGO-5, WTGO-5, SGO-5
- Collection:
- Beckett™ BE Series 1
- Depth:
- 9-1/4 in
- Height:
- 12-1/2 in
- Length:
- 15 in
- MBH:
- 175
- Material:
- Cast Iron
- Volts:
- 120V