This product requires certification to purchase.

Residential Gas Boiler 140 MBH Natural Gas

This product has been replaced by

CGA-5 PIDN BLR S3 NO CIRC
Weil Mclain CGA-5 PIDN BLR S3 NO CIRC
Manufacturer Part #381359077
You last purchased this on
 
Weil Mclain

CGa™-4 CG Series 3 Residential Gas Boiler 140 MBH Natural Gas

  • Fast #
  • Part #W381357807
  • Item #4424174
  • Manufacturer Part #381357807
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CGA-5 PIDN BLR S3 NO CIRC
Weil Mclain CGA-5 PIDN BLR S3 NO CIRC
Manufacturer Part #381359077
Weil Mclain

CGa™-4 CG Series 3 Residential Gas Boiler 140 MBH Natural Gas

  • Fast #
  • Part #W381357807
  • Item #4424174
  • Manufacturer Part #381357807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact design saves valuable living space
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top
  • Taco 007 circulator not included
  • Natural Gas Model
  • DOE Heating Capacity: 117 MBH
  • Net Rating: 102 MBH
  • Net I=B=R Capacity: 102000 BTU
  • Requires Certification

Specifications

AFUE:
83.50 %
Application:
Commercial, Residential
BTU Heat Rating:
102000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
CGa™-4 CG Series 3
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
57-7/8 in
Ignition System:
Spark Ignition
Input (MBH):
140 MBH
Length:
16 in
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
Vent Type:
B-Vent/L-Vent
Volts:
120V