This product requires certification to purchase.

Commercial and Residential Gas Boiler 175 MBH Natural Gas

This product has been replaced by

CGA-6 PIDN BLR S3 T-007 ALT 4.5-7K
Weil Mclain CGA-6 PIDN BLR S3 T-007 ALT 4.5-7K
Manufacturer Part #381359106
You last purchased this on
 
Weil Mclain

CGa™-6 Gold Series Commercial and Residential Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #W381357820
  • Item #4423974
  • Manufacturer Part #381357820
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CGA-6 PIDN BLR S3 T-007 ALT 4.5-7K
Weil Mclain CGA-6 PIDN BLR S3 T-007 ALT 4.5-7K
Manufacturer Part #381359106
Weil Mclain

CGa™-6 Gold Series Commercial and Residential Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #W381357820
  • Item #4423974
  • Manufacturer Part #381357820
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact design saves valuable living space
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top
  • Includes Taco 007 circulator
  • Natural Gas Model
  • DOE Heating Capacity: 146 MBH
  • Net Rating: 127 MBH
  • Net I=B=R Capacity: 127000 BTU
  • For high altitude installations between 4500' and 7000'
  • Requires Certification

Specifications

AFUE:
83.20 %
Application:
Commercial, Residential
BTU:
175000
BTU Heat Rating:
146000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
CGa™-6 Gold Series
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
60-7/8 in
Ignition System:
Electronic Ignition
Input (MBH):
175 MBH
Length:
28 in
MBH:
175
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
Vent Type:
B-Vent/L-Vent
Volts:
120V