Residential Gas Boiler 105 MBH Propane and Natural Gas
This product has been replaced by
Manufacturer Part #381359074
CGa™-4 CG Series 2 Residential Gas Boiler 105 MBH Propane and Natural Gas
Product Details
Product Details
- Compact design saves valuable living space
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Natural draft venting through a vertical vent or chimney
- Pilotless ignition
- AGA input: 105 mbh
- DOE heating capacity: 88 mbh
- Net rating: 77 mbh
- AHRI Reference Number: 2101515
- Net I=B=R Capacity: 77000 BTU
Specifications
- AFUE:
- 84.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 105000
- BTU Heat Rating:
- 88000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- CGa™-4 CG Series 2
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 33-3/4 in
- Ignition System:
- Pilotless
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- Length:
- 30 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/L-Vent
- Volts:
- 120V
- Width:
- 13 in