This product requires certification to purchase.

Commercial and Residential Gas Boiler 50 MBH Natural Gas

This product has been replaced by

CGI-25 PIN BLR S4 T-007E ALT 7-9K
Weil Mclain CGI-25 PIN BLR S4 T-007E ALT 7-9K
Manufacturer Part #381359030
You last purchased this on
 
Weil Mclain

CGi™-25 Gold Series 3 Commercial and Residential Gas Boiler 50 MBH Natural Gas

  • Fast #
  • Part #W381357874
  • Item #4424027
  • Manufacturer Part #381357874
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CGI-25 PIN BLR S4 T-007E ALT 7-9K
Weil Mclain CGI-25 PIN BLR S4 T-007E ALT 7-9K
Manufacturer Part #381359030
Weil Mclain

CGi™-25 Gold Series 3 Commercial and Residential Gas Boiler 50 MBH Natural Gas

  • Fast #
  • Part #W381357874
  • Item #4424027
  • Manufacturer Part #381357874
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CGI Series 3 induced draft gas packaged water boiler with 48 MBH
  • Durable cast iron design for long service life
  • Natural Gas Model
  • High Grad Stainless Steel Burners
  • Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
  • Combination pressure-temperature gauge included
  • Taco 007e pump included
  • High Altitude Model for installations between 7000' and 9000'
  • Requires Certification

Specifications

Application:
Commercial, Residential
BTU:
50000
BTU Heat Rating:
42000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
CGi™-25 Gold Series 3
Condensing:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-3/8 in
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
50 MBH
Length:
19 in
MBH:
50
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
3/4 in
Supply Pipe Connection Size:
3/4 in
Type:
W381357874