Commercial and Residential Gas Boiler 200 MBH Propane
This product has been replaced by
Manufacturer Part #381359024
CGi™-7 Gold Series 3 Commercial and Residential Gas Boiler 200 MBH Propane
Product Details
- CGI Series 3 induced draft gas packaged water boiler with190 MBH
- Durable cast iron design for long service life
- Liquid Propane model
- High Grad Stainless Steel Burners
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- Combination pressure-temperature gauge included
- Taco 007 pump included
- DOE Heating Capacity: 167000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
Specifications
- AFUE:
- 83.00 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 200000
- BTU Heat Rating:
- 167000 Btu/h
- CSA Certified:
- Yes
- Collection:
- CGi™-7 Gold Series 3
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 5
- Flue Type:
- PVC
- Fuel Type:
- Propane
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 200 MBH
- Installation Type:
- Floor Mount
- Length:
- 31 in
- MBH:
- 200
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 3 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/Direct Vent
- Volts:
- 120V
- Width:
- 22 in