77K BTU - 84% - Cast Iron - Intermittent Pilot Natural Gas - Hot Water Boiler
CGi™ 77K BTU - 84% - Cast Iron - Intermittent Pilot Natural Gas - Hot Water Boiler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- AHRI reference number: 2101587
- Net I=B=R capacity: 66000 BTU
- DOE heating capacity: 76000 BTU
- Assembly type: Packaged
- Combustion type: Conventional
- Frequency: 60 Hz
- Gas conversion kit available
- Maximum altitude: 2000 Feet
- Medium: Hot water
- Heat exchanger warranty: 20 years; parts warranty: 2 years
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 90000
- BTU Heat Rating:
- 77000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 2.1 gal
- Collection:
- CGi™
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 90 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 24V
- Width:
- 13 in