This product requires certification to purchase.

Commercial and Residential Gas Boiler 233 MBH Natural Gas

This product has been replaced by

CGI-8 PIN BLR S4 NO CIRC
Weil Mclain CGI-8 PIN BLR S4 NO CIRC
Manufacturer Part #381359013
You last purchased this on
 
Weil Mclain

CGi™-8 Gold Series 3 Commercial and Residential Gas Boiler 233 MBH Natural Gas

  • Fast #
  • Part #W381357871
  • Item #4424024
  • Manufacturer Part #381357871
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

CGI-8 PIN BLR S4 NO CIRC
Weil Mclain CGI-8 PIN BLR S4 NO CIRC
Manufacturer Part #381359013
Weil Mclain

CGi™-8 Gold Series 3 Commercial and Residential Gas Boiler 233 MBH Natural Gas

  • Fast #
  • Part #W381357871
  • Item #4424024
  • Manufacturer Part #381357871
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CGI Series 3 induced draft gas packaged water boiler with 222 MBH
  • Durable cast iron design for long service life
  • Natural Gas model
  • High Grad Stainless Steel Burners
  • Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
  • Combination pressure-temperature gauge included
  • Pump not included
  • Requires Certification

Specifications

Application:
Commercial, Residential
BTU:
233000
BTU Heat Rating:
194000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
CGi™-8 Gold Series 3
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-3/8 in
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
233 MBH
Length:
34 in
Material:
Cast Iron
Power Source:
Gas
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in