This product requires certification to purchase.

Collector Hood, Base Box for EG-55

Weil-McLain

Collector Hood, Base Box for EG-55

  • Fast #
  • Part #W381800857
  • Item #9428851
  • Manufacturer Part #381800857
4.4 out of 5 Customer Rating
Brand image
Weil-McLain

Collector Hood, Base Box for EG-55

  • Fast #
  • Part #W381800857
  • Item #9428851
  • Manufacturer Part #381800857
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Box kit - EG 55 base and collector hood
  • For use with EG 55 series 5 boilers
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
EG-55
Depth:
20 in
Height:
12-1/2 in
Length:
27 in
Product Type:
Base Box, Collector Hood
UPC:
672619219328