Draft Hood Assembly for PEG-45 and EG-45
Draft Hood Assembly for PEG-45 and EG-45
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EG 40 draft hood
- For use with EG 40 and PEG 40 series 5 boilers
Specifications
- Brand Model Compatibility:
- EG-45, PEG-45
- Length:
- 13-7/8 in
- Product Type:
- Draft Hood Assembly
- UPC:
- 672619111547