This product requires certification to purchase.

Easy-Up Manifold Kit for All ECO®Tec Boilers

You last purchased this on
 
Weil Mclain

Easy-Up Manifold Kit for All ECO®Tec Boilers

  • Fast #
  • Part #W383700343
  • Item #8808160
  • Manufacturer Part #383700343
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

Easy-Up Manifold Kit for All ECO®Tec Boilers

  • Fast #
  • Part #W383700343
  • Item #8808160
  • Manufacturer Part #383700343
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ECO®Tec all sizes heat only & combi easy-up manifold
  • Includes all components to pipe the boiler
  • Saves time reduces piping labor to minutes rather than hours
  • Saves money no measuring, cutting, soldering eliminates piping errors
  • 100 percent pretested at the factory
  • Shut off valves are included for easy boiler maintenance
  • Provides a professional appearance
  • For use with all ECO®Tec models
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ECO®Tec 80-199
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
5 in
Length:
10 in
Product Type:
Manifold Kit
Width:
28-19/24 in