150 MBH - 95% - Hot Water - Gas Combi Boiler
Eco® Tec 150 MBH - 95% - Hot Water - Gas Combi Boiler
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 150 MBH high efficiency, condensing combi boiler with stainless steel fire tube heat exchanger
- Updated unity 2.0 color touch screen, text based control with setup wizard makes system set up and navigation simple
- New - multi-boiler functionality with use of optional wiring kit
- Up to 4.1 GPM available for DHW at a 70° temperature rise
- Up to 10:1 turndown ratio - self adjusts to minimize fuel usage, performance matches demand
- Wall mount or floor stand installation options (optional pedestal for floor installations)
- Insulated heat exchanger and DHW pipes reduce heat loss and noise
- Vents up to 100 ft. with 3 in. with PVC, CPVC, polypropylene or stainless steel materials, or up to 50 ft. with 2 in.
- Operates up to 2 zone circulators and 1 boiler circulator
- Outdoor temperature sensor included
-
Green
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI 372
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 139000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 gal
- Collection:
- Eco® Tec
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 33 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 150 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 19 in
- MBH:
- 150
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 20 in
- Zones:
- 2