80 MBH - 95% - Heat Only - High Efficiency Condensing Boiler
EcoTec® 80 MBH - 95% - Heat Only - High Efficiency Condensing Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 80 MBH High efficiency, condensing heat only boiler with stainless steel fire tube heat exchanger
- Updated Unity 2.0 color touch screen, text based control with Setup Wizard makes system set up and navigation simple
- New - Multi-boiler functionality with use of optional wiring kit
- Up to 10:1 turndown ratio - self adjusts to minimize fuel usage, performance matches demand.
- Wall mount or floor stand installation options (optional pedestal for floor installations)
- Insulated heat exchanger reduces heat loss and noise
- Vents up to 100' with 3" with PVC, CPVC, polypropylene or stainless steel materials, or up to 50' with 2"
- Operates up to 4 zone circulators and 1 boiler circulator
- Designed for easy maintenance and service with common parts
- Outdoor temperature sensor included
-
Green
Recommended Accessories
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI 372
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 74000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 2.2 gal
- Collection:
- EcoTec®
- Condensing:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 33 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 80 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 22 in
- MBH:
- 80
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 4 in
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 23 in
- Zones:
- 4