Commercial and Residential Gas Boiler 115 MBH Propane and Natural Gas
EGH Series 5 Commercial and Residential Gas Boiler 115 MBH Propane and Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AHRI Reference Number: 5628544
- Net I=B=R Capacity: 286000 BTU
- DOE Heating Capacity: 382000 BTU
- Assembly Type: Knockdown
- Combustion Type: Conventional
- Frequency: 60 Hz
- Gas Conversion Kit Available
- Medium: Steam
Specifications
- Application:
- Commercial, Residential
- BTU:
- 495000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- EGH Series 5
- Depth:
- 27-63/100 in
- Energy Star Compliant:
- No
- Flue Size:
- 12
- Fuel Type:
- Propane, Natural Gas
- Height:
- 33-3/4 in
- Input (MBH):
- 115 MBH
- Installation Type:
- Floor Mount
- Length:
- 55-1/4 in
- Material:
- Cast Iron, Stainless Steel
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 2-1/2 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 3 in
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 55-1/4 in