This product requires certification to purchase.

115 MBH Beckett Oil Burner

You last purchased this on
 
Weil Mclain

GO 115 MBH Beckett Oil Burner

  • Fast #
  • Part #W386700396
  • Item #1600461
  • Manufacturer Part #386700396
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

GO 115 MBH Beckett Oil Burner

  • Fast #
  • Part #W386700396
  • Item #1600461
  • Manufacturer Part #386700396
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Must be ordered with boiler
  • Beckett AFG high-efficiency flame retention burner
  • Single stage fuel unit
  • Capacity: 0.95 gph
  • Frequency: 60 Hz
  • Parts warranty: 1 year
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
SGO-3, WGO-3, WTGO-3
Collection:
GO
Depth:
9-1/4 in
Height:
12-1/2 in
Power Source:
Oil
Product Type:
Burner
Volts:
120V
Width:
15 in