This product requires certification to purchase.

280 MBH Oil Burner for Weil-McLain WGO-7 Hot Water Boilers and SGO-7 Steam Boilers

You last purchased this on
 
Weil Mclain

GO 280 MBH Oil Burner for Weil-McLain WGO-7 Hot Water Boilers and SGO-7 Steam Boilers

  • Fast #
  • Part #W386700412
  • Item #1816306
  • Manufacturer Part #386700412
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

GO 280 MBH Oil Burner for Weil-McLain WGO-7 Hot Water Boilers and SGO-7 Steam Boilers

  • Fast #
  • Part #W386700412
  • Item #1816306
  • Manufacturer Part #386700412
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Must be ordered with boiler
  • Beckett AFG high-efficiency flame retention burner
  • Single stage fuel unit
  • Capacity: 2.00 gph
  • Frequency: 60 Hz
  • Parts warranty: 1 year
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
280000
Brand Model Compatibility:
SGO-7, WGO-7, WTGO-7
Collection:
GO
Depth:
9-1/4 in
Height:
12-1/2 in
MBH:
280
Power Source:
Oil
Product Type:
Burner
Volts:
120V
Width:
15 in