CAR OIL Burner GO3
GO CAR OIL Burner GO3
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For GO-3
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Documents
Specifications
- Brand Model Compatibility:
- WGO-3 Hot Water Boilers, WTGO-3 Hot Water Combi Boilers and SGO-3 Steam Boilers
- Collection:
- GO
- Depth:
- 13-19/50 in
- Length:
- 13-3/8 in
- Power Source:
- Oil
- Volts:
- 120V
- Width:
- 12-1/2 in