Hot Surface Ignitor
Hot Surface Ignitor
Frequently Purchased Together
Product Details
Product Details
- Igniter for AquaBalance boilers
- Works with Series 1 and Series 2
Specifications
- Brand Model Compatibility:
- 155C
- Height:
- 5-1/10 in
- Length:
- 6-3/10 in
- Width:
- 2-2/5 in