Kit
Kit
Frequently Purchased Together
Product Details
Product Details
- Condensate neutralizer kit allows for safe discharge of condensate produced by high efficiency boilers into sewer or septic systems
- For use with all Weil-McLain residential high efficiency condensing boilers
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 14 in
- Product Type:
- Accessory