NPT 1/2 in x 1/4 in. Check Valve
NPT 1/2 in x 1/4 in. Check Valve
Frequently Purchased Together
Product Details
Product Details
- Pressure /temperature gauge check valve
- For use with Ultra Series 1-3 boilers
Specifications
- Brand Model Compatibility:
- Ultra Series 1 and 2 Gas Boilers
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Product Type:
- Check Valve