1-1/2 ft. Baseboard #9 Cast Iron Sec Left
RC Type 1-1/2 ft. Baseboard #9 Cast Iron Sec Left
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Snug
- Installed on outer walls for the perfect combination of radiant and convected heat
- Made of cast iron for maximum heat transfer in gravity and steam systems
- Designed with classic simplicity, and incorporates neat, attractive corners and extension panels
Documents
Specifications
- Collection:
- RC Type
- Height:
- 9-3/4 in
- Length:
- 1-1/2 ft
- Material:
- Cast Iron