This product requires certification to purchase.

Commercial and Residential Water/Steam Boiler 131 MBH Oil

This product has been replaced by

Weil Mclain Residential Oil Boiler Natural Gas
Weil-McLain Steam Oil Boiler - 174 MBH - Cast Iron Heat Exchanger - 85% AFUE (Burner Sold Separately)
Manufacturer Part #386701002
You last purchased this on
 
Weil Mclain

SGO™ Gold Series 3 Commercial and Residential Water/Steam Boiler 131 MBH Oil

  • Fast #
  • Part #W386700821
  • Item #1641418
  • Manufacturer Part #386700821
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Weil Mclain Residential Oil Boiler Natural Gas
Weil-McLain Steam Oil Boiler - 174 MBH - Cast Iron Heat Exchanger - 85% AFUE (Burner Sold Separately)
Manufacturer Part #386701002
Weil Mclain

SGO™ Gold Series 3 Commercial and Residential Water/Steam Boiler 131 MBH Oil

  • Fast #
  • Part #W386700821
  • Item #1641418
  • Manufacturer Part #386700821
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil-fired steam boiler with cast iron sections and tankless heater opening
  • Has large water content for longer steaming times
  • Two flue outlets on rear and top for complete venting flexibility
  • Includes probe style LWCO and full steam trim
  • Burner not included (Carlin, Beckett or Riello available separately)
  • Swing away burner mounting door
  • Barometric damper
  • Includes steam pressure gauge
  • Gauge glass, cocks and guard
  • Net I=B=R Capacity: 131000 BTU
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
83.90 %
ASME:
Yes
Application:
Commercial, Residential
BTU:
174000
BTU Heat Rating:
174000 Btu/h
CSA Certified:
Yes
Collection:
SGO™ Gold Series 3
Condensing:
No
Depth:
22-1/8 in
Energy Star Compliant:
No
Flow Rate:
1.45 gph
Height:
35-5/8 in
Ignition System:
Intermittent Spark
Input (MBH):
174 MBH
Installation Type:
Floor Mount
Length:
22-1/8 in
MBH:
174
Material:
Cast Iron
Phase:
Single Phase
Power Source:
Oil
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2-1/2 in
UL Listed:
Yes
Vent Type:
Natural Draft Vent
Volts:
120V
Width:
20-1/4 in