Residential Oil Boiler Natural Gas
SGO™ Series 4 Residential Oil Boiler Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Oil-fired steam boiler with cast iron sections and tankless heater opening
- Has large water content for longer steaming times
- Two flue outlets on rear and top for complete venting flexibility
- Includes probe style LWCO and full steam trim
- Burner not included (Carlin, Beckett or Aiello available separately)
- Swing away burner mounting door
- Barometric damper
- Includes steam pressure gauge
- Gauge glass, cocks and guard
- New Slate Gray color in 2021
Recommended Accessories
Specifications
- AFUE:
- 83.90 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 203000
- BTU Heat Rating:
- 174000 Btu/h
- CSA Certified:
- Yes
- Collection:
- SGO™ Series 4
- Condensing:
- No
- Depth:
- 22-1/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 1.45 gph
- Fuel Type:
- Natural Gas
- Height:
- 35-5/8 in
- Input (MBH):
- 203 MBH
- Installation Type:
- Floor Mount
- Length:
- 16-7/8 in
- MBH:
- 203
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- Yes
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 20-1/4 in