SlimFit® Series 3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unity Control with Setup Wizard or fully customizable options
- Multiple boiler operation with up to 24 circulators
- Zone Stacking™ priority options for up to 24 programmable zones
- Smart Sequencing™ technology
- Low NOx Certified less than 20 PPM
- On/off power switch
- Non metallic heat exchanger base protects against corrosion due to excessive condensate
- Lightweight, requires minimal clearance
- New in 2021: Slate Gray exterior coloring
Recommended Accessories
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 750000
- BTU Heat Rating:
- 702 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- SlimFit® Series 3
- Condensing:
- Yes
- Depth:
- 18-3/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 53 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 750 MBH
- Installation Type:
- Floor Mount
- Length:
- 47-1/4 in
- MBH:
- 750
- Material:
- Aluminum, Stainless Steel
- Phase:
- Single Phase
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 47-1/4 in