12-1/2 in. Beckett NX Oil Burner 3 DV
Ultra Oil™ 12-1/2 in. Beckett NX Oil Burner 3 DV
Frequently Purchased Together
Product Details
Product Details
- For Ultra oil burners only
- Must be ordered with boiler
- Quiet, high static pressure oil burner
- Exclusive burner cover included
- Frequency: 60 Hz
- Parts Warranty: 1 Year
Specifications
- Brand Model Compatibility:
- UO-3 Hot Water Boilers
- Collection:
- Ultra Oil™
- Height:
- 12-1/2 in
- Length:
- 9-1/4 in
- Power Source:
- Oil
- Volts:
- 120V
- Width:
- 15 in