148K BTU - 87% - Hot Water Oil Boiler - 3-Pass Heat Exchanger (Burner Sold Separately)
Ultra Oil™ 148K BTU - 87% - Hot Water Oil Boiler - 3-Pass Heat Exchanger (Burner Sold Separately)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High efficiency Cast Iron Oil Boiler with 168 MBH
- 87.0% AFUE
- Energy Star Qualified
- Proven three pass cast iron heat exchanger with captured elastomer seals for better flame control and more efficient fuel utilization
- Adaptable door design and interchangeable side panes that can accommodate most installation conditions
- Chimney or direct vent
- Burner options include Beckett NX or AFG, Carlin and Aiello
- Top mounted hinged control POD includes a factory installed internal service with and temperature/pressure gauge for easy viewing.
- Combination limit and low water cutoff
- New in 2021: Slate Gray exterior coloring
Specifications
- AFUE:
- 85.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 168000
- BTU Heat Rating:
- 168000 Btu/h
- CSA Certified:
- Yes
- Collection:
- Ultra Oil™
- Condensing:
- No
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 168 MBH
- Installation Type:
- Floor Mount
- Length:
- 29 in
- MBH:
- 168
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- Yes
- Vent Type:
- Chimney Vent/Direct Vent
- Volts:
- 120V
- Width:
- 22-3/50 in