Ultra Series 1 and 2 U-Control Upgrade Kit
Ultra Series 1 and 2 U-Control Upgrade Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra Series 1 and 2 U-Control Upgrade Kit
- For use with Ultra Boiler sizes 80, 105, 155, 230 and 310 (Series 1 and Series 2 only)
- Replaces Discontinued Part Numbers 383500190 and 383500191
- Can be utilized to extend the life of Ultra Series 1 and Series 2 Boilers
Specifications
- Brand Model Compatibility:
- Model 80, 105, 155, 230, 310, Ultra Series 1 and 2 Gas Boilers
- Height:
- 8 in
- Length:
- 11 in
- Product Type:
- Control Module Kit
- Width:
- 9 in