Ultra™ Series 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- New Slate Gray jacket cover beginning Summer 2021
- Cast Aluminum Nano-Coated Heat Exchanger
- Modulating Condensing Boiler with 5:1 turn-down ration
- Outdoor reset and domestic hot water priority
- High grade stainless steel burner features quiet operation
- U-Control allows for easy set-up and maintenance
- Temperature management for up to 3 different set points
- Control multiple boilers from a single panel
- Able to vent with PVC, CPVC and PP
- Boiler Circulators Included
-
Green
Recommended Accessories
Specifications
- AFUE:
- 94.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 230000
- BTU Heat Rating:
- 207000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra™ Series 4
- Condensing:
- Yes
- Depth:
- 19-15/16 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 43-1/16 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 230 MBH
- Installation Type:
- Floor Mount
- Length:
- 22-13/16 in
- MBH:
- 230
- Material:
- Cast Aluminum
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 22-13/16 in
- Zones:
- 3