This product requires certification to purchase.

Residential Gas Boiler 105 MBH Natural Gas

This product has been replaced by

Weil Mclain Residential Gas Boiler Natural Gas
Weil-McLain Hot Water Gas Boiler - 94 MBH - Nano-Coated Heat Exchanger - 94% AFUE
Manufacturer Part #383500734
You last purchased this on
 
Weil Mclain

Ultra™ UL Series 3 Residential Gas Boiler 105 MBH Natural Gas

  • Fast #
  • Part #W383500722
  • Item #4513004
  • Manufacturer Part #383500722
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Weil Mclain Residential Gas Boiler Natural Gas
Weil-McLain Hot Water Gas Boiler - 94 MBH - Nano-Coated Heat Exchanger - 94% AFUE
Manufacturer Part #383500734
Weil Mclain

Ultra™ UL Series 3 Residential Gas Boiler 105 MBH Natural Gas

  • Fast #
  • Part #W383500722
  • Item #4513004
  • Manufacturer Part #383500722
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Optimal efficiency for multiple temperatures
  • Quick system presets to match any application
  • Seamless multiple boiler control
  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas
  • Designed to operate in low temperature condensing applications
  • Negative regulated gas valve
  • High grade stainless steel burner
  • Includes Taco® 007 circulator with 1" flanges
  • Field convertible to LP
  • Requires Certification
  • Green

Documents

Recommended Accessories


Specifications

AFUE:
94.00 %
Application:
Residential
BTU:
105000
BTU Heat Rating:
94000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Ultra™ UL Series 3
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
28-1/4 in
Ignition System:
Direct Spark Ignition
Input (MBH):
105 MBH
Length:
54 in
Material:
Cast Aluminum
Power Source:
Gas
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
UL Listed:
Yes
Vent Type:
Direct Vent
Width:
30 in