Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU:
- 2400
- Depth:
- 2-1/4 in
- End Connection 2:
- Threaded
- Height:
- 9-3/4 in
- Length:
- 3 ft
- Material:
- Cast Iron