This product requires certification to purchase.

You last purchased this on
 
Weil Mclain

  • Fast #
  • Part #W190100012
  • Item #657487
  • Manufacturer Part #190100012
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

  • Fast #
  • Part #W190100012
  • Item #657487
  • Manufacturer Part #190100012
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
3200
Depth:
2-1/4 in
End Connection 2:
Threaded
Height:
9-3/4 in
Length:
4 ft
Material:
Cast Iron