Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Ultra Gas-Fired Water Boiler-Series 3
- Diameter - Inside 1:
- 3 in
- Material:
- Plastic
- Product Type:
- Concentric Vent Kit
- Width:
- 3 in