Frequently Purchased Together
Product Details
Product Details
- Combination pressure-temperature gauge
- 2-1/2" diameter
- 0-60 psig
- 60-260° F
- Long shank
- Back connection
- 1/4" NPT
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 68, EG, EGH, PFG Series
- CE Approved:
- No
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Pressure - High:
- 75
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- 70 to 320 Deg F
- UL Listed:
- No