Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 539-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Medium: Hot Water
- Parts Warranty: 1 Year
Documents
Specifications
- Brand Model Compatibility:
- EGH Boilers
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in