Hot Water Oil Boiler with Taco 007e Circulator - 98 MBH - 86.2% AFUE (Burner Sold Separately)
WTGO™ Series 4 Hot Water Oil Boiler with Taco 007e Circulator - 98 MBH - 86.2% AFUE (Burner Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dedicated water-only oil boiler with cast iron sections and tankless heater
- Provides space and domestic water heating
- Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
- Two flue outlets on rear and top for complete venting flexibility
- Includes LWCO and full water trim
- Burner not included (Carlin, Beckett or Aiello available separately)
- Includes Taco 007e circulator
- Energy Star Qualified if ordered with optional Vent Damper Kit
- New Slate Gray color in 2021
- Net I=B=R Capacity: 100000 BTU
Specifications
- AFUE:
- 85.30 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 115000
- BTU Heat Rating:
- 115000 Btu/h
- CSA Certified:
- Yes
- Collection:
- WTGO™ Series 4
- Condensing:
- No
- Depth:
- 16-7/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 0.95 gph
- Fuel Type:
- Natural Gas
- Height:
- 35-5/8 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 98 MBH
- Installation Type:
- Floor Mount
- Length:
- 16-7/8 in
- MBH:
- 133
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- Yes
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 20-1/4 in