4-1/2 in. 160 psi Pressure Gauge
4-1/2 in. 160 psi Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- Designed to meet standard specifications for heating, cooling, and air conditioning applications
- Stainless steel case
- Stem-mounted
- Pressure range: 0 psi to 160 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B40.1 Grade A
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Pressure - High:
- 160