This product requires certification to purchase.

240 Degree F 3-1/2 in. Less Well Adjustable Thermometer

You last purchased this on
 
Weiss Instruments

Vari-Angle® 240 Degree F 3-1/2 in. Less Well Adjustable Thermometer

  • Fast #
  • Part #W7VU3530240
  • Item #1430631
  • Manufacturer Part #7VU3530240
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weiss Instruments

Vari-Angle® 240 Degree F 3-1/2 in. Less Well Adjustable Thermometer

  • Fast #
  • Part #W7VU3530240
  • Item #1430631
  • Manufacturer Part #7VU3530240
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vari-Angle® industrial glass thermometer has excellent strength, impact and stiffness properties that make it perfect for the toughest applications
  • Applications include: process piping, tanks, pipelines in building construction, boilers and air ducts
  • Easy adjustment for optimum readability
  • Temperature range: 30° F to 240° F
  • Scale includes 3 1/2" stem
  • Requires Certification

Documents


Specifications

Collection:
Vari-Angle®
Color Finish Name:
Black
Length:
7 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
240
Pressure - High:
240
Temperature Range:
30 to 240 Deg F