This product requires certification to purchase.

You last purchased this on
 
Weiss Instruments

Vari-Angle®

  • Fast #
  • Part #WDVU35
  • Item #1405820
  • Manufacturer Part #DVU35
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weiss Instruments

Vari-Angle®

  • Fast #
  • Part #WDVU35
  • Item #1405820
  • Manufacturer Part #DVU35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vari-Angle® digital thermometer is designed for HVAC applications
  • Mercury-free design is environmentally friendly
  • Direct replacement for industrial glass and bimetal thermometers
  • Light powered, no batteries needed
  • FC switchable
  • Requires Certification

Documents


Specifications

Application:
Hydronic
Collection:
Vari-Angle®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to https://www.p65warnings.ca.gov/.
Temperature Range:
-50 to 300 Deg F (-45 to 150 Deg C)
Width:
2-2/5 in