This product requires certification to purchase.

3 in. Weld Carbon Steel STD Cap

You last purchased this on
 

3 in. Weld Carbon Steel STD Cap

  • Fast #
  • Part #DWCAPM
  • Item #4912
  • Manufacturer Part #080030000
4.9 out of 5 Customer Rating
You last purchased this on
 

3 in. Weld Carbon Steel STD Cap

  • Fast #
  • Part #DWCAPM
  • Item #4912
  • Manufacturer Part #080030000
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard, 40
Temperature Range:
-20 to 650 Deg F
UL Listed:
No