0.25 pt PVC Plumbing Primer in Purple and Clear
0.25 pt PVC Plumbing Primer in Purple and Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quality low-VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
- Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
- Clear color helps prevent staining while priming
- Compatible with all schedules, sizes, and classes of PVC and CPVC
- Meets SCAQMD Rule 1168/316A, ASTMF656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F656
- Application:
- Plumbing, PVC, Pipe, CPVC Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1/4 pt