1/4 pt. Multi-purpose Sealant in Beige
1/4 pt. Multi-purpose Sealant in Beige
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose sealant for sealing and lubricating all metal and plastic (ABS, PVC, CPVC, Polypropylene and Nylon) piping systems carrying various materials
- Compatible with conduit, copper, and PEX tubing
- Each tube clamp comes preloaded with nail for easy installation
- Durable plastic construction helps ensure maximum support
- Impact resistant to 0 degrees Fahrenheit; suitable for use in a variety of settings
- 2-years shelf life
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Plastic
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Depth:
- 2 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Size:
- 1/4 pt
- Temperature Range:
- -50 to 455 Deg F
- Width:
- 2 in