1-1/2 in. Dauber
1-1/2 in. Dauber
Frequently Purchased Together
Product Details
Product Details
- Fully adjustable cap dauber fits quart, pint, and 1/2-pint cans
- Telescoping stem reaches deeply into the can, ensuring your hands stay clean
- Ribbed handle offers firm grip
- Shed-resistant dauber material for smooth application
- For use on CTS pipe with a diameter from 3/4 through 1-1/2 inches and Schedule 40 and Schedule 80 IPS pipe with a diameter from 1/2 through 1-1/2 inches
- 1-1/4 inch dauber for use on pipe diameter 1-1/2 - 2 inch CTS pipe and 1-1/4 - 3 inch schedule 40 and schedule 80 IPS pipe
Specifications
- Application:
- CTS Pipe, Schedule 40 Pipe, Schedule 80 Pipe
- Material:
- Plastic
- Product Type:
- Dauber
- Size:
- 1-1/2 in