1-1/2 in. Pint Can Dauber with Cap
1-1/2 in. Pint Can Dauber with Cap
Frequently Purchased Together
Product Details
Product Details
- 1-1/2 in Cap dauber
- Dauber is conveniently attached to the bottom of the screw cap for application of primer and cement
- Cap creates a tight seal, preventing primers and solvent cements from drying out
- Practical design ensures you always have an applicator on hand
Documents
Specifications
- Application:
- Standard Pint Can
- Product Type:
- Dauber
- Size:
- 1-1/2 in
- Width:
- 4 in