This product requires certification to purchase.

1 gal PVC Clear Primer

You last purchased this on
 
Weld-On®

1 gal PVC Clear Primer

  • Fast #
  • Part #IPS14029
  • Item #4448567
  • Manufacturer Part #14029
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

1 gal PVC Clear Primer

  • Fast #
  • Part #IPS14029
  • Item #4448567
  • Manufacturer Part #14029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quality low-VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
  • Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
  • Clear color helps prevent staining while priming
  • Compatible with all schedules, sizes, and classes of PVC and CPVC
  • Meets SCAQMD Rule 1168/316A, ASTMF656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F656
Application:
Plumbing, PVC, Pipe, CPVC Pipe
CARB OTC LEED Compliant:
Yes
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
Yes
Size:
1 gal