1 qt PVC Purple Primer
1 qt PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quality low VOC primer essential for proper softening and preparation of PVC and CPVC pipe and fitting surfaces
- Specially formulated for plumbing applications
- Made in USA
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-656
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- -163.3 F
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- No
- Pipe Compatibility:
- Plastic
- Product Type:
- Primer
- Set Time:
- Fast Set
- Size:
- 1 qt