1/4-Turn Dual-Drain CPVC Washing Machine Supply Box, Contractor Pack
Du-All™ 1/4-Turn Dual-Drain CPVC Washing Machine Supply Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Patented one-piece design speeds installation versus separate drain and valve boxes
- Back of box rests against the back sheetrock wall for sturdy installation
- Solid one-piece construction with raised drip guard contains and directs leaks down the drain
- Forward mounted valves give easy access to homeowners for on/off operation
- Various valve mounting options allow dual drain, right drain only or left drain only
- Can be inverted for top-mount and center drain option
- Flat box side for secure mounting to the stud
- EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Du-All™
- Connection Size:
- 1/2
- Depth:
- 11 in
- Fire Rated:
- No
- Height:
- 5 in
- Overall Box Size:
- 10-3/16 in x 8-13/16 in x 3-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 10 in