This product requires certification to purchase.

19.2 oz PVC Clear Primer

You last purchased this on
 
Weld-On®

19.2 oz PVC Clear Primer

  • Fast #
  • Part #IPS14031
  • Item #4448569
  • Manufacturer Part #14031
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weld-On®

19.2 oz PVC Clear Primer

  • Fast #
  • Part #IPS14031
  • Item #4448569
  • Manufacturer Part #14031
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast-acting plumbing primer pre-softens surfaces to ensure proper PVC/CPVC welding--an essential first step before application of plumbing solvent cement
  • Quickly dissolves joining surfaces to promote maximum fusion between pipe and fitting during welding
  • Clear color helps prevent staining while priming
  • Compatible with all schedules, sizes, and classes of PVC and CPVC
  • Meets SCAQMD Rule 1168/316A, ASTMF656, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits for LEED v4
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F656
Application:
Plumbing
CARB OTC LEED Compliant:
Yes
Color:
Clear
IAPMO Listed:
Yes
NSF:
NSF/ANSI 14, NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Size:
1 pt